
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.33 in Overall Length
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
End Type 1 | ORB |
Compatible Tube O.D. | 0.25 |
Overall Length | 3.33 in |
Hose Cut-Off Factor | 1.81 in |
Hose Dash Size | 4 |
Material | Carbon Steel |
Tube O.D. | 1/4 in |
Style | Crimp |
Fitting Type | Male Straight Thread O-Ring Swivel |
Hex Size | 5/8 in, 13/16 in |
Compatible Hose I.D. | 0.25 |
Series | U Series |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.16 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/16-20 |
End Gender 1 | Male |
Hex Size 2 | 13/16 in |
Thread Sealant | No |
O.D. | 0.719 in |
Threads per Inch | 20 |
Hex Size 1 | 5/8 in |
Hose I.D. | 1/4 in |
Weight | 0.207 LB |
EAN or UPC | 725975631126 |
