
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.38 in Overall Length
Overall Length | 2.38 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Origin | Hose to Pipe Ftg |
Hose Cut-Off Factor | 0.88 in |
Hose I.D. | 1/4 in |
Fitting Angle | Straight |
Thread Size | G1/4-19 |
End Gender 1 | Male |
End Type 1 | BSPP |
Material | Carbon Steel |
Series | U Series |
Rigid/Swivel | Rigid |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 1/4 in |
Thread Sealant | No |
Fitting Type | British Standard (BSPP) 60° Cone Male Pipe Rigid |
Item Type | Fitting Assembly |
Hex Size 1 | 11/16 in |
Hose Dash Size | 4 |
Hex Size | 11/16 in |
Hole Dia. | 0.16 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Weight | 0.1 LB |
EAN or UPC | 725975022412 |
