
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.32 in Overall Length
Tube O.D. | 5/16 in |
Thread Size | 1/2-20 |
Hole Dia. | 0.16 in |
Hose Cut-Off Factor | 0.88 in |
Hex Size 1 | 5/8 in |
Thread Sealant | No |
Overall Length | 2.32 in |
Fitting Type | Male Straight Thread O-Ring Rigid |
Hose Dash Size | 4 |
End Gender 1 | Male |
Fitting Angle | Straight |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 20 |
Material | Carbon Steel |
Series | U Series |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hex Size | 5/8 in |
Hose I.D. | 1/4 in |
Rigid/Swivel | Rigid |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | Inverted |
Weight | 0.095 LB |
EAN or UPC | 725975022399 |
