
- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.14 in Overall Length
Tube O.D. | 1/4 in |
Rigid/Swivel | Swivel |
Style | Crimp |
Hose Cut-Off Factor | 1.68 in |
Series | U Series |
Thread Sealant | No |
Overall Length | 3.14 in |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
O.D. | 0.719 in |
Hose Dash Size | 4 |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
End Type 1 | FOR-SEAL |
End Type 2 | Line/Hose/Tube |
Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Compatible Hose I.D. | 0.25 |
End Gender 1 | Female |
Hole Dia. | 0.16 in |
Hex Size 1 | 11/16 in |
Hose I.D. | 1/4 in |
Height | 0.410 in |
Hex Size | 11/16 in |
Fitting Angle | 45° |
Compatible Tube O.D. | 0.25 |
Threads per Inch | 18 |
Thread Size | 9/16-18 |
Weight | 0.135 LB |
EAN or UPC | 725975022351 |
