
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.45 in Overall Length
Style | Crimp |
Series | U Series |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 27 |
Fitting Type | Female Grease Tap |
Thread Sealant | No |
Overall Length | 2.45 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/4 in |
Hose Dash Size | 4 |
Hole Dia. | 0.16 in |
Item Type | Fitting Assembly |
Thread Size | 0.511-27 |
Thread Pitch | N/A |
Hex Size | 3/4 in |
Hose Cut-Off Factor | 0.9 in |
Hex Size 1 | 3/4 in |
End Type 1 | NPTF |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
End Gender 1 | Female |
Fitting Angle | Straight |
Material | Carbon Steel |
Weight | 0.141 LB |
EAN or UPC | 725975022283 |
