
- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.61 in Overall Length
Material | Carbon Steel |
Origin | Hose to Tube Ftg |
Hex Size | 1/2 in |
Hole Dia. | 0.15 in |
Thread Sealant | No |
End Gender 1 | Male |
End Type 1 | SAE |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Threads per Inch | 24 |
Series | U Series |
Overall Length | 3.61 in |
Style | Crimp |
Fitting Angle | 45° |
Rigid/Swivel | Swivel |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Tube O.D. | 1/4 in |
Fitting Type | 45° Inverted Male Swivel Tube Elbow |
Hex Size 1 | 7/16 in |
Height | 0.930 in |
Hose Cut-Off Factor | 2.13 in |
Item Type | Fitting Assembly |
Thread Size | 7/16-24 |
Weight | 0.117 LB |
EAN or UPC | 725975022238 |
