
- Crimp Fitting
- 45° Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.48 in Overall Length
Hex Size | 3/8 in |
Hose Dash Size | 4 |
Threads per Inch | 24 |
Hex Size 1 | 3/8 in |
Style | Crimp |
Fitting Type | 45° Inverted Male Swivel Tube Elbow |
Fitting Angle | 45° |
Hole Dia. | 0.12 in |
Origin | Hose to Tube Ftg |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Overall Length | 3.48 in |
End Type 2 | Line/Hose/Tube |
Height | 0.690 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Male |
Thread Size | 3/8-24 |
Tube O.D. | 3/16 in |
Hose I.D. | 1/4 in |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
End Type 1 | Inverted |
Hose Cut-Off Factor | 2 in |
Item Type | Fitting Assembly |
Series | U Series |
Weight | 0.105 LB |
EAN or UPC | 725975022221 |
