
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.13 in Overall Length
Series | U Series |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Fitting Angle | Straight |
Overall Length | 3.13 in |
Tube O.D. | 5/16 in |
Fitting Type | Inverted Male Swivel Straight |
Item Type | Fitting Assembly |
End Type 1 | Inverted |
Hex Size 2 | 1/2 in |
End Type 2 | Line/Hose/Tube |
Hex Size | 1/2 in |
Hose Cut-Off Factor | 1.63 in |
End Gender 1 | Male |
Material | Carbon Steel |
O.D. | 0.719 in |
Thread Sealant | No |
Thread Size | 1/2-20 |
Compatible Tube O.D. | 0.313 |
Origin | Hose to Tube Ftg |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 20 |
Hose I.D. | 1/4 in |
Hole Dia. | 0.21 in |
Style | Crimp |
Hose Dash Size | 4 |
Rigid/Swivel | Swivel |
Hex Size 1 | 9/16 in |
Weight | 0.113 LB |
EAN or UPC | 725975022214 |
