
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.14 in Overall Length
Series | U Series |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Hex Size 2 | 7/16 in |
Overall Length | 3.14 in |
Tube O.D. | 1/4 in |
Hex Size | 7/16 in |
Style | Crimp |
O.D. | 0.719 in |
End Gender 1 | Male |
End Type 1 | SAE |
Hex Size 1 | 9/16 in |
Thread Sealant | No |
Hole Dia. | 0.16 in |
Hose Cut-Off Factor | 1.69 in |
Thread Size | 7/16-24 |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Fitting Type | Inverted Male Swivel Straight |
Compatible Tube O.D. | 0.25 |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 24 |
Hose I.D. | 1/4 in |
Material | Carbon Steel |
Hose Dash Size | 4 |
Weight | 0.105 LB |
EAN or UPC | 725975022191 |
