
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.31 in Overall Length
Hex Size | 13/16 in |
Overall Length | 3.31 in |
Hose I.D. | 1/4 in |
Threads per Inch | 16 |
Series | U Series |
End Type 1 | FOR-SEAL |
Hose Cut-Off Factor | 1.83 in |
Style | Crimp |
Material | Carbon Steel |
Height | 2.130 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Item Type | Fitting Assembly |
Fitting Type | 90° Female FOR-SEAL® Swivel Long Drop Tube Elbow |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.16 in |
Tube O.D. | 3/8 in |
Origin | Hose to Tube Ftg |
Fitting Angle | 90° |
Hose Dash Size | 4 |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Hex Size 1 | 13/16 in |
Thread Size | 11/16-16 |
Compatible Tube O.D. | 0.375 |
O.D. | 0.719 in |
Weight | 0.2 LB |
EAN or UPC | 725975545539 |
