
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.41 in Overall Length
Fitting Angle | Straight |
Hose Dash Size | 4 |
Hex Size 1 | 11/16 in |
Hex Size | 5/8 in, 11/16 in |
Thread Size | 1/2-20 |
Threads per Inch | 20 |
Item Type | Fitting Assembly |
Fitting Type | Flareless Tube Rigid |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 0.93 in |
Origin | Hose to Tube Ftg |
Tube O.D. | 5/16 in |
Hex Size 2 | 5/8 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Overall Length | 2.41 in |
Series | U Series |
Thread Sealant | No |
Hole Dia. | 0.16 in |
End Type 1 | Inverted |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Rigid |
Style | Crimp |
Hose I.D. | 1/4 in |
End Gender 1 | Female |
Weight | 0.136 LB |
EAN or UPC | 725975022832 |
