
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.99 in Overall Length
Thread Sealant | No |
Material | Carbon Steel |
O.D. | 0.719 in |
Hex Size 1 | 3/4 in |
Fitting Angle | 90° |
Overall Length | 2.99 in |
Fitting Type | 90° British Standard (BSPP) 60° Cone Female Pipe Swivel Elbow |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
End Gender 1 | Female |
Compatible Hose I.D. | 0.25 |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Style | Crimp |
Series | U Series |
Hose I.D. | 1/4 in |
Height | 1 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | G1/4-19 |
Origin | Hose to Pipe Ftg |
End Type 1 | BSPP |
Compatible Tube O.D. | 0.25 |
Hose Cut-Off Factor | 1 1/2 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 4 |
Hole Dia. | 0.16 in |
Hex Size | 3/4 in |
Pipe Size | 0.25 in |
Weight | 0.16 LB |
EAN or UPC | 725975543498 |
