
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.95 in Overall Length
Overall Length | 2.95 in |
Origin | Hose to Tube Ftg |
Thread Sealant | No |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Thread Size | 7/16-20 |
Hex Size 1 | 9/16 in |
Material | Carbon Steel |
Height | 1.800 in |
End Type 1 | JIC 37 |
Compatible Hose I.D. | 0.25 |
Tube O.D. | 1/4 in |
Compatible Tube O.D. | 0.25 |
Fitting Angle | 90° |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
O.D. | 0.719 in |
Threads per Inch | 20 |
Hose Dash Size | 4 |
Style | Crimp |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Hex Size | 9/16 in |
Hose Cut-Off Factor | 1 1/2 in |
Series | U Series |
Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
Hole Dia. | 0.15 in |
Weight | 0.13 LB |
EAN or UPC | 757522705707 |
