
- Crimp Fitting
- Straight Fitting Angle
- 12 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.67 in Overall Length
Material | Carbon Steel |
Tube O.D. | 12.000 mm |
Thread Sealant | No |
Hex Size 2 | 1 in |
Thread Pitch | 1.5 mm |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Origin | Hose to Tube Ftg |
Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
Hex Size 1 | 3/4 in |
Thread Size | M20x1.5 |
End Type 1 | Metric |
Item Type | Fitting Assembly |
Hole Dia. | 0.16 in |
Hose Cut-Off Factor | 1.19 in |
Hex Size | 3/4 in, 1 in |
Compatible Tube O.D. | 12 |
Hose I.D. | 1/4 in |
Series | U Series |
End Gender 1 | Female |
Overall Length | 2.67 in |
Weight | 0.207 LB |
EAN or UPC | 725975622025 |
