
- Crimp Fitting
- 90° Fitting Angle
- 10 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.31 in Overall Length
Hose I.D. | 1/4 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hex Size 1 | 3/4 in |
Hex Size | 3/4 in |
Fitting Angle | 90° |
Overall Length | 3.31 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.81 in |
Thread Pitch | 1.5 mm |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hole Dia. | 0.16 in |
Height | 1.650 in |
Tube O.D. | 10.000 mm |
Style | Crimp |
O.D. | 0.719 in |
Origin | Hose to Tube Ftg |
Rigid/Swivel | Swivel |
Fitting Type | 90° Female Swivel Universal Seat DIN Elbow I. Rh. (Light) |
Thread Size | M16x1.5 |
Series | U Series |
End Type 1 | Metric |
Hose Dash Size | 4 |
End Gender 1 | Female |
Compatible Tube O.D. | 0.5 |
Weight | 0.15 LB |
EAN or UPC | 725975548721 |
