
- Crimp Fitting
- 90° Fitting Angle
- 8 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.99 in Overall Length
Style | Crimp |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Tube O.D. | 8.000 mm |
Material | Carbon Steel |
Fitting Type | 90° Female Swivel Universal Seat DIN Elbow I. Rh. (Light) |
End Gender 1 | Female |
Overall Length | 2.99 in |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | Metric |
Hose I.D. | 1/4 in |
Thread Sealant | No |
O.D. | 0.719 in |
Thread Size | M14X1.5 |
Series | U Series |
Hex Size 1 | 11/16 in |
Rigid/Swivel | Swivel |
Thread Pitch | 1.5 mm |
Hex Size | 11/16 in |
Origin | Hose to Tube Ftg |
Hole Dia. | 0.16 in |
Height | 1.480 in |
Hose Dash Size | 4 |
Fitting Angle | 90° |
Hose Cut-Off Factor | 1 1/2 in |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Weight | 0.13 LB |
EAN or UPC | 725975548707 |
