
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.43 in Overall Length
Overall Length | 2.43 in |
Thread Size | 7/16-20 |
Series | U Series |
Style | Crimp |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Compatible Tube O.D. | 0.25 |
O.D. | 0.719 in |
Hose Cut-Off Factor | 0.95 in |
Hose I.D. | 1/4 in |
Origin | Hose to Tube Ftg |
Fitting Type | 90° Female JIC Swivel Elbow |
Thread Sealant | No |
Hex Size 2 | 9/16 in |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 20 |
Rigid/Swivel | Swivel |
End Type 1 | JIC 37 |
Material | Carbon Steel |
Hose Dash Size | 4 |
Height | 1.060 in |
Hex Size 1 | 11/16 in |
Hole Dia. | 0.16 in |
Fitting Angle | 90° |
Tube O.D. | 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Hex Size | 9/16 in, 11/16 in |
Item Type | Fitting Assembly |
Weight | 0.227 LB |
EAN or UPC | 725975022696 |
