
- Crimp Fitting
- 60° Fitting Angle
- 1/4 in Hose Inside Diameter
- 3.69 in Overall Length
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hole Dia. | 0.15 in |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
End Type 1 | BSPP |
Fitting Type | 45° British Standard (BSPP) 60° Cone Female Swivel Tube Elbow |
Thread Size | G1/4-19 |
Hose Cut-Off Factor | 2 1/4 in |
Hex Size 1 | 3/4 in |
Item Type | Fitting Assembly |
Hose I.D. | 1/4 in |
Hex Size | 3/4 in |
Series | U Series |
Fitting Angle | 60° |
Style | Crimp |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Overall Length | 3.69 in |
Pipe Size | 0.25 in |
Origin | Hose to Pipe Ftg |
Hose Dash Size | 4 |
Height | 0.910 in |
Weight | 0.14 LB |
EAN or UPC | 725975548684 |
