
- Crimp Fitting
- Straight Fitting Angle
- 8 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.06 in Overall Length
Hose Cut-Off Factor | 1.56 in |
Hole Dia. | 0.15 in |
Series | U Series |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 8.000 mm |
Hose I.D. | 1/4 in |
Hex Size 1 | 5/8 in |
Height | 1 in |
Hex Size | 5/8 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Hose Dash Size | 4 |
Item Type | Fitting Assembly |
Fitting Type | Metric Standpipe Straight Tube |
Material | Carbon Steel |
Thread Sealant | No |
Origin | Hose to Tube Ftg |
Thread Size | N/A |
End Type 1 | Metric |
Overall Length | 3.06 in |
Style | Crimp |
Weight | 0.107 LB |
EAN or UPC | 725975022627 |
