
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.84 in Overall Length
O.D. | 0.719 in |
Hose Cut-Off Factor | 1.38 in |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Hole Dia. | 0.16 in |
Material | Carbon Steel |
Style | Crimp |
Overall Length | 2.84 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Fitting Angle | Straight |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Hex Size 1 | 3/4 in |
Item Type | Fitting Assembly |
Origin | Hose to Pipe Ftg |
End Gender 1 | Female |
Hex Size 2 | 7/8 in |
Thread Size | G3/8-19 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.375 |
Hose Dash Size | 4 |
Series | U Series |
End Type 1 | BSPP |
Pipe Size | 0.375 in |
Hex Size | 3/4 in, 7/8 in |
Rigid/Swivel | Swivel |
Weight | 0.19 LB |
EAN or UPC | 725975622346 |
