
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.75 in Overall Length
Material | Carbon Steel |
Compatible Tube O.D. | 0.25 |
Hose Cut-Off Factor | 1 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Pipe Size | 0.25 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Hose I.D. | 1/4 in |
Overall Length | 2.75 in |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Hex Size | 9/16 in, 3/4 in |
End Type 1 | BSPP |
Compatible Hose I.D. | 0.25 |
Hex Size 1 | 3/4 in |
Thread Size | G1/4-19 |
Rigid/Swivel | Swivel |
Hose Dash Size | 4 |
Hex Size 2 | 9/16 in |
Hole Dia. | 0.16 in |
Series | U Series |
O.D. | 0.719 in |
Style | Crimp |
Thread Sealant | No |
Origin | Hose to Pipe Ftg |
Weight | 0.132 LB |
EAN or UPC | 725975022610 |
