
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 3.52 in Overall Length
Compatible Hose I.D. | 0.25 |
End Type 1 | FPT |
Hex Size | 5/8 in, 13/16 in |
Rigid/Swivel | Swivel |
Hex Size 2 | 5/8 in |
Series | U Series |
Thread Size | 1/4-18 |
Hex Size 1 | 13/16 in |
Thread Sealant | No |
Material | Carbon Steel |
Fitting Angle | Straight |
Style | Crimp |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.52 in |
Hole Dia. | 0.2 in |
Origin | Hose to Pipe Ftg |
O.D. | 0.719 in |
Hose Cut-Off Factor | 2.06 in |
Hose I.D. | 1/4 in |
Fitting Type | Female Pipe Swivel |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Pipe Size | 0.25 in |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 18 |
Compatible Tube O.D. | 0.25 |
Weight | 0.247 LB |
EAN or UPC | 725975022603 |
