
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.2 in Overall Length
Compatible Tube O.D. | 0.125 |
Hose I.D. | 1/4 in |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 5/8 in |
Hole Dia. | 0.16 in |
Hose Cut-Off Factor | 3/4 in |
Rigid/Swivel | Rigid |
Hex Size 1 | 5/8 in |
Threads per Inch | 27 |
Fitting Type | Female Pipe Rigid |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hose Dash Size | 4 |
O.D. | 0.719 in |
Series | U Series |
Overall Length | 2.2 in |
Hex Size | 5/8 in |
Thread Size | 1/8-27 |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Pipe Size | 0.125 in |
Compatible Hose I.D. | 0.25 |
Origin | Hose to Pipe Ftg |
Fitting Angle | Straight |
End Type 1 | FPT |
Style | Crimp |
Thread Sealant | No |
Weight | 0.1 LB |
EAN or UPC | 725975022580 |
