
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.51 in Overall Length
Pipe Size | 0.25 in |
Hex Size | 3/4 in |
Material | Carbon Steel |
Origin | Hose to Pipe Ftg |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Item Type | Fitting Assembly |
Hose Dash Size | 4 |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hose Cut-Off Factor | 1 in |
Hole Dia. | 0.16 in |
O.D. | 0.719 in |
Fitting Angle | Straight |
Hose I.D. | 1/4 in |
Series | U Series |
Thread Size | R1/4-19 |
Fitting Type | British Standard Tapered Male Pipe (BSPT) Rigid |
Compatible Tube O.D. | 0.25 |
Overall Length | 2.51 in |
End Gender 1 | Male |
End Type 1 | BSPT |
Thread Sealant | No |
Hex Size 1 | 3/4 in |
Weight | 0.109 LB |
EAN or UPC | 725975022573 |
