
- Crimp Fitting
- Straight Fitting Angle
- 0.32 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.89 in Overall Length
Fitting Type | Female Swivel 30° Flare |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.19 in |
Hose Dash Size | 4 |
Rigid/Swivel | Swivel |
Hose I.D. | 1/4 in |
Series | U Series |
Style | Crimp |
Hex Size 1 | 9/16 in |
Tube O.D. | 0.320 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
End Type 2 | Line/Hose/Tube |
Thread Pitch | 1.5 mm |
Thread Sealant | No |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Hole Dia. | 0.18 in |
Thread Size | M14X1.5 |
Compatible Tube O.D. | 0.375 |
Material | Carbon Steel |
End Type 1 | Metric |
O.D. | 0.719 in |
Overall Length | 2.89 in |
Hex Size 2 | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 9/16 in, 3/4 in |
Weight | 0.144 LB |
EAN or UPC | 725975022504 |
