
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.77 in Overall Length
Thread Size | 1/2-14 |
Material | Carbon Steel |
Hex Size 1 | 7/8 in |
Hex Size 2 | 7/8 in |
Hose Cut-Off Factor | 1.06 in |
Origin | Hose to Pipe Ftg |
Style | Crimp |
Tube O.D. | 1/2 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Hole Dia. | 0.16 in |
Hex Size | 7/8 in |
O.D. | 0.719 in |
Hose Dash Size | 4 |
Compatible Tube O.D. | 0.5 |
Rigid/Swivel | Rigid |
Series | U Series |
End Gender 1 | Male |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.25 |
Overall Length | 2.77 in |
End Type 1 | MPT |
Thread Sealant | No |
Threads per Inch | 14 |
Item Type | Fitting Assembly |
Fitting Type | Male Pipe Rigid |
Weight | 0.175 LB |
EAN or UPC | 725975469293 |
