
- Crimp Fitting
- Straight Fitting Angle
- 8 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.39 in Overall Length
Tube O.D. | 8.000 mm |
Style | Crimp |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
End Gender 1 | Male |
Hole Dia. | 0.16 in |
Hex Size 1 | 11/16 in |
Thread Sealant | No |
Hose Cut-Off Factor | 0.88 in |
End Type 1 | Metric |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 2.39 in |
Material | Carbon Steel |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Series | U Series |
Thread Pitch | 1.5 mm |
Origin | Hose to Tube Ftg |
Thread Size | M16x1.5 |
Hex Size | 11/16 in |
Hose I.D. | 1/4 in |
Fitting Type | Male DIN 24° Seat s. Rh. (Heavy) |
Hose Dash Size | 4 |
Weight | 0.109 LB |
EAN or UPC | 725975622322 |
