
- Crimp Fitting
- Straight Fitting Angle
- 6 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.73 in Overall Length
Thread Sealant | No |
Overall Length | 2.73 in |
End Type 1 | Metric |
Compatible Tube O.D. | 0.313 |
Material | Carbon Steel |
Fitting Type | Female Swivel DIN Universal Seat I. Rh. (Light) |
Item Type | Fitting Assembly |
Hex Size 2 | 11/16 in |
Hex Size | 9/16 in, 11/16 in |
Fitting Angle | Straight |
Hose I.D. | 1/4 in |
O.D. | 0.719 in |
Origin | Hose to Tube Ftg |
Hole Dia. | 0.16 in |
Series | U Series |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Thread Pitch | 1.5 mm |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 9/16 in |
Style | Crimp |
Thread Size | M12x1.5 |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1 1/4 in |
Hose Dash Size | 4 |
Tube O.D. | 6.000 mm |
Weight | 0.109 LB |
EAN or UPC | 725975548622 |
