
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.14 in Overall Length
Hose Cut-Off Factor | 1.3 in |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Hex Size | 5/8 in, 11/16 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Rigid/Swivel | Swivel |
Thread Size | 9/16-18 |
Overall Length | 2.14 in |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.25 |
Threads per Inch | 18 |
Style | Crimp |
Compatible Hose I.D. | 0.25 |
Hole Dia. | 0.16 in |
Hex Size 1 | 11/16 in |
Hose I.D. | 1/4 in |
O.D. | 0.688 in |
Origin | Hose to Tube Ftg |
Hex Size 2 | 11/16 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
End Type 1 | MPT |
Thread Sealant | No |
Tube O.D. | 1/4 in |
Series | E Series |
Fitting Type | Female ORS Swivel Straight |
Hose Dash Size | 4 |
Fitting Angle | Straight |
Weight | 0.116 LB |
EAN or UPC | 725975545515 |
