
- Crimp Fitting
- 90° Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.33 in Overall Length
End Type 1 | MPT |
Compatible Tube O.D. | 0.188 |
Item Type | Fitting Assembly |
Fitting Angle | 90° |
Overall Length | 2.33 in |
Hose Cut-Off Factor | 1.39 in |
Hose I.D. | 1/4 in |
Tube O.D. | 3/16 in |
Style | Crimp |
Hex Size 2 | 0.44 in |
O.D. | 0.57 in |
Hex Size | 3/8 in, 7/16 in |
Fitting Type | 90° Inverted Male Swivel Tube Elbow |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Hex Size 1 | 3/8 in |
Thread Sealant | No |
Hole Dia. | 0.12 in |
Height | 1.060 in |
End Gender 1 | Male |
Origin | Hose to Tube Ftg |
Material | Carbon Steel |
Compatible Hose I.D. | 0.25 |
Thread Size | 3/8-24 |
Rigid/Swivel | Swivel |
Series | E Series |
Threads per Inch | 24 |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 4 |
Weight | 0.093 LB |
EAN or UPC | 725975021972 |
