
- Crimp Fitting
- 45° Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.92 in Overall Length
Thread Size | 3/8-24 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Tube O.D. | 3/16 in |
End Gender 1 | Male |
Hose Dash Size | 4 |
O.D. | 0.57 in |
Fitting Type | 45° Inverted Male Swivel Tube Elbow |
End Type 1 | Inverted |
Hex Size 2 | 0.44 in |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 3/8 in |
Hex Size | 3/8 in, 7/16 in |
Origin | Hose to Tube Ftg |
Hole Dia. | 0.12 in |
Series | E Series |
Compatible Tube O.D. | 0.188 |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Overall Length | 2.92 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hose Cut-Off Factor | 1.98 in |
Hex F | 3/8 in |
Hex E | 7/16 in |
Threads per Inch | 24 |
Material | Carbon Steel |
Height | 0.690 in |
Compatible Hose I.D. | 0.25 |
Fitting Angle | 45° |
Rigid/Swivel | Swivel |
Weight | 0.06 LB |
EAN or UPC | 725975021958 |
