
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.71 in Overall Length
Series | E Series |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Thread Size | 1/2-20 |
Hole Dia. | 7/16 in |
Hex Size | 7/16 in |
Hose Cut-Off Factor | 2.87 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 4 |
O.D. | 0.57 in |
Overall Length | 3.71 in |
Origin | Hose to Tube Ftg |
Fitting Angle | Straight |
Hex Size 2 | 0.44 in |
Hex Size 1 | 1/2 in |
Compatible Hose I.D. | 0.25 |
Thread Sealant | No |
Compatible Tube O.D. | 0.313 |
Threads per Inch | 20 |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
End Type 1 | Inverted |
Tube O.D. | 5/16 in |
Material | Carbon Steel |
Style | Crimp |
Fitting Type | Inverted Male Swivel Straight |
Hose I.D. | 1/4 in |
Weight | 0.086 LB |
EAN or UPC | 725975021941 |
