
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.44 in Overall Length
End Type 1 | SAE |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/4 in |
Item Type | Fitting Assembly |
Threads per Inch | 24 |
O.D. | 0.57 in |
Material | Carbon Steel |
Fitting Angle | Straight |
Thread Size | 7/16-24 |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Style | Crimp |
Compatible Hose I.D. | 0.25 |
Hex Size 1 | 0.44 in |
Hose Cut-Off Factor | 1.6 in |
Hex Size 2 | 0.44 in |
Fitting Type | Inverted Male Swivel Straight |
Series | E Series |
Compatible Tube O.D. | 0.25 |
End Type 2 | Line/Hose/Tube |
Hex Size | 7/16 in |
Rigid/Swivel | Swivel |
Tube O.D. | 1/4 in |
Overall Length | 2.44 in |
Thread Sealant | No |
Hose Dash Size | 4 |
End Gender 1 | Male |
Origin | Hose to Tube Ftg |
Hole Dia. | 7/16 in |
Weight | 0.078 LB |
EAN or UPC | 725975021934 |
