
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.54 in Overall Length
Fitting Type | 90° Female FOR-SEAL® Swivel Short Drop Tube Elbow |
Hole Dia. | 0.16 in |
Hex F | 13/16 in |
Threads per Inch | 16 |
End Gender 1 | Female |
Hose I.D. | 1/4 in |
O.D. | 0.81 in |
Hex Size 1 | 0.81 in |
Thread Size | 11/16-16 |
Hex Size 2 | 5/8 in |
Overall Length | 2.54 in |
Hex E | 5/8 in |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
Height | 0.900 in |
Tube O.D. | 3/8 in |
Rigid/Swivel | Swivel |
Compatible Hose I.D. | 0.25 |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
End Type 1 | FOR-SEAL |
Material | Carbon Steel |
Hex Size | 5/8 in, 13/16 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Series | E Series |
Style | Crimp |
Hose Cut-Off Factor | 1.7 in |
Compatible Tube O.D. | 0.375 |
Hose Dash Size | 4 |
Weight | 0.15 LB |
EAN or UPC | 725975545485 |
