
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.27 in Overall Length
Series | E Series |
Thread Size | 9/16-18 |
End Type 1 | FOR-SEAL |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.25 |
Item Type | Fitting Assembly |
Hex Size 1 | 0.69 in |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Style | Crimp |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Fitting Angle | 90° |
Hex Size 2 | 0.44 in |
Hole Dia. | 0.21 in |
Compatible Tube O.D. | 0.25 |
Hose I.D. | 1/4 in |
Hex Size | 7/16 in, 11/16 in |
Tube O.D. | 1/4 in |
Overall Length | 2.27 in |
Origin | Hose to Tube Ftg |
Hose Dash Size | 4 |
Threads per Inch | 18 |
Thread Sealant | No |
Height | 0.810 in |
O.D. | 0.69 in |
Hose Cut-Off Factor | 1.43 in |
End Gender 1 | Female |
Fitting Type | 90° Female FOR-SEAL® Swivel Short Drop Tube Elbow |
Weight | 0.1 LB |
EAN or UPC | 725975545478 |
