
- Crimp Fitting
- 45° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.5 in Overall Length
Overall Length | 2.5 in |
O.D. | 0.625 in |
Compatible Hose I.D. | 0.25 |
Hex F | 5/8 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Tube O.D. | 5/16 in |
Compatible Tube O.D. | 0.313 |
Item Type | Fitting Assembly |
Threads per Inch | 20 |
Thread Size | 1/2-20 |
Hex Size | 7/16 in, 5/8 in |
Style | Crimp |
Series | E Series |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
End Type 1 | JIC 37 |
Hex E | 7/16 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.16 in |
Hose Cut-Off Factor | 1.64 in |
Hex Size 1 | 5/8 in |
Origin | Hose to Tube Ftg |
Height | 0.360 in |
Hose Dash Size | 4 |
Fitting Angle | 45° |
End Gender 1 | Female |
Hex Size 2 | 0.44 in |
Rigid/Swivel | Swivel |
Hose I.D. | 1/4 in |
Weight | 0.078 LB |
EAN or UPC | 725975022146 |
