
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.78 in Overall Length
Hex Size 1 | 9/16 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
No. of Ends | 2 |
Hose I.D. | 1/4 in |
Hole Dia. | 0.19 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Hose Dash Size | 4 |
Overall Length | 1.78 in |
Hose Cut-Off Factor | 0.93 in |
Compatible Hose I.D. | 0.25 |
Threads per Inch | 20 |
Fitting Angle | Straight |
Thread Sealant | No |
Series | E Series |
Style | Crimp |
Compatible Tube O.D. | 0.313 |
Hex Size | 9/16 in |
End Types | NPT & Hose Crimp, Hose Crimp & NPT |
End Gender 1 | Male |
Tube O.D. | 5/16 in |
O.D. | 0.57 in |
Hex E | 9/16 in |
Fitting Type | JIC Male Rigid |
Rigid/Swivel | Rigid |
Item Type | Fitting Assembly |
End Type 1 | JIC 37 |
Thread Size | 1/2-20 |
Weight | 0.074 LB |
EAN or UPC | 725975022047 |
