
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.82 in Overall Length
End Gender 1 | Male |
Series | E Series |
Threads per Inch | 18 |
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 0.375 |
Tube O.D. | 3/8 in |
Fitting Angle | Straight |
Style | Crimp |
Compatible Hose I.D. | 0.25 |
End Types | NPT & Hose Crimp, Hose Crimp & NPT |
Material | Carbon Steel |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Hex Size | 11/16 in |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
End Size | 3/8 NPT(m), 1/4 Hose Crimp |
Thread Size | 3/8-18 |
Origin | Hose to Pipe Ftg |
Hex Size 1 | 0.69 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hole Dia. | 0.16 in |
Overall Length | 1.82 in |
O.D. | 0.69 in |
Hose I.D. | 1/4 in |
Hose Cut-Off Factor | 0.98 in |
End Type 2 | Line/Hose/Tube |
Fitting Type | Male Pipe Rigid |
Hose Dash Size | 4 |
End Type 1 | NPT |
Weight | 0.085 LB |
EAN or UPC | 725975022023 |
