
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.79 in Overall Length
Hex Size 1 | 0.56 in |
Compatible Hose I.D. | 0.25 |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Thread Sealant | No |
Fitting Type | Male Pipe Rigid |
O.D. | 0.57 in |
End Gender 1 | Male |
Series | E Series |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 1/4 in |
Compatible Tube O.D. | 0.25 |
Item Type | Fitting Assembly |
Hose Dash Size | 4 |
End Type 1 | NPT |
Threads per Inch | 18 |
Origin | Hose to Pipe Ftg |
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
Hole Dia. | 0.16 in |
Fitting Angle | Straight |
Hex Size | 9/16 in |
Hose I.D. | 1/4 in |
Hose Cut-Off Factor | 0.95 in |
Style | Crimp |
Rigid/Swivel | Rigid |
End Types | NPT & Hose Crimp, Hose Crimp & NPT |
Overall Length | 1.79 in |
Thread Size | 1/4-18 |
Material | Carbon Steel |
End Size | 1/4 NPT(m), 1/4 Hose Crimp |
Weight | 0.068 LB |
EAN or UPC | 725975022016 |
