
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.88 in Overall Length
Hose Cut-Off Factor | 1.06 in |
Hex Size 1 | 0.562 in |
Compatible Hose I.D. | 0.187 |
Fitting Angle | Straight |
Style | Crimp, Permanent |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/4 in |
Item Type | Fitting Assembly |
Material | Stainless Steel |
Overall Length | 1.88 in |
Hex Size 2 | 0.437 in |
Hole Dia. | 0.09 in |
Hose I.D. | 1/4 in |
Thread Size | 7/16-20 |
Hose Dash Size | 4 |
End Type 1 | JIC 37 |
Rigid/Swivel | Swivel |
Series | E Series |
Compatible Tube O.D. | 0.25 |
Weight | 0.06 LB |
