
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.89 in Overall Length
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.07 in |
Fitting Type | JIC Female Swivel |
O.D. | 0.78 in |
Threads per Inch | 20 |
Hex Size | 7/16 in, 9/16 in |
Hose Dash Size | 3 |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Compatible Tube O.D. | 0.25 |
Tube O.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 9/16 in |
End Gender 1 | Female |
Hex Size 2 | 7/16 in |
Fitting Angle | Straight |
Thread Size | 7/16-20 |
Overall Length | 1.89 in |
Material | Carbon Steel |
Series | E Series |
Compatible Hose I.D. | 0.188 |
Item Type | Fitting Assembly |
Hole Dia. | 0.17 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Hose I.D. | 3/16 in |
End Type 1 | JIC 37 |
Style | Crimp |
Origin | Hose to Tube Ftg |
Weight | 0.064 LB |
EAN or UPC | 725975596708 |
