
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.83 in Overall Length
Fitting Angle | Straight |
Rigid/Swivel | Rigid |
Hex Size 1 | 9/16 in |
Material | Carbon Steel |
Origin | Hose to Pipe Ftg |
End Type 1 | NPT |
Item Type | Fitting Assembly |
Style | Crimp |
Hose Dash Size | 3 |
Overall Length | 1.83 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Hex Size | 9/16 in |
Fitting Type | Male Pipe Rigid |
Hose Cut-Off Factor | 1 in |
O.D. | 0.56 in |
Hole Dia. | 0.09 in |
Hose I.D. | 3/16 in |
Thread Size | 1/4-18 |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Compatible Hose I.D. | 0.188 |
Series | E Series |
Compatible Tube O.D. | 0.25 |
End Gender 1 | Male |
Threads per Inch | 24 |
Weight | 0.07 LB |
EAN or UPC | 725975596692 |
