
- Crimp Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.58 in Overall Length
Hex Size | 7/16 in |
End Gender 1 | Male |
Hose Dash Size | 3 |
Style | Crimp |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Rigid/Swivel | Rigid |
Fitting Type | Male Pipe Rigid |
Series | E Series |
Compatible Hose I.D. | 0.188 |
Hose Cut-Off Factor | 3/4 in |
Overall Length | 1.58 in |
Hole Dia. | 0.09 in |
O.D. | 0.5 in |
Thread Size | 1/8-27 |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
End Type 1 | NPT |
Hex Size 1 | 7/16 in |
Fitting Angle | Straight |
Origin | Hose to Pipe Ftg |
Hose I.D. | 3/16 in |
Compatible Tube O.D. | 0.125 |
Threads per Inch | 27 |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 1/8 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Weight | 0.05 LB |
