
- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 4.63 in Overall Length
Thread Size | 1 1/4-11 1/2 |
Fitting Angle | Straight |
Hose Cut-Off Factor | 2.31 in |
Material | Carbon Steel |
Overall Length | 4.63 in |
Item Type | Nipple Assembly |
Plating | Zinc Yellow Dichromate Finish |
Hex Size | 1 11/16 in |
Hex Size 1 | 1 in |
Pipe Size | 1.25 in |
No. of Ends | 2 |
Fitting Description | Male Pipe Rigid |
Series | 039 "K" Series |
Application | Suction & Return Lines |
End Type 1 | Line/Hose/Tube |
End Type 2 | MPT |
Compatible Hose | H039 |
Hose I.D. | 1 1/4 in |
Hex Size 2 | 11/16 in |
Threads per Inch | 11 1/2 |
Rigid/Swivel | Rigid |
Dash Size | 20 |
End Types | NPT & Hose Barb |
End Size | 1 1/4 Hose Barb, 1 1/4 NPT(m) |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Weight | 1.0 LB |
EAN or UPC | 725975057063 |
