
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.46 in Overall Length
Tube O.D. | 1 in |
Item Type | Nipple Assembly |
Compatible Hose | H039 |
Thread Size | 1 5/16-12 |
End Types | JIC 37° & Hose Barb |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.46 in |
Application | Suction & Return Lines |
Hose I.D. | 1 in |
Material | Carbon Steel |
Series | 039 "K" Series |
Hex Size 2 | 1 1/2 in |
Threads per Inch | 12 |
Fitting Angle | Straight |
Hose Cut-Off Factor | 2 1/4 in |
Dash Size | 16 |
Tube Size | 1 in |
Thread Sealant | No |
No. of Ends | 2 |
Hex Size 1 | 1 1/4 in |
Fitting Description | JIC Female Swivel |
Plating | Zinc Yellow Dichromate Finish |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | JIC 37 |
Rigid/Swivel | Swivel |
Swivel Hex Size | 1 1/2 in |
End Size | 1 Hose Barb, 1 JIC(f) |
Hex Size | 1 1/4 in |
Weight | 0.583 LB |
EAN or UPC | 725975057056 |
