
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.86 in Overall Length
Hex Size 2 | 1/4 in |
Threads per Inch | 12 |
Rigid/Swivel | Swivel |
End Type 2 | JIC 37 |
Hex Size | 1 in |
End Size | 3/4 Hose Barb, 3/4 JIC(f) |
No. of Ends | 2 |
Series | 039 "K" Series |
Application | Suction & Return Lines |
Hose I.D. | 3/4 in |
Compatible Hose | H039 |
End Type 1 | Line/Hose/Tube |
Swivel Hex Size | 1 1/4 in |
Tube O.D. | 3/4 in |
Hex Size 1 | 1 in |
End Types | JIC 37° & Hose Barb |
Hose Cut-Off Factor | 1.69 in |
Plating | Zinc Yellow Dichromate Finish |
Thread Sealant | No |
Item Type | Nipple Assembly |
Overall Length | 3.86 in |
Material | Carbon Steel |
Dash Size | 12 |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1 1/16-12 |
Fitting Description | JIC Female Swivel |
Fitting Angle | Straight |
Tube Size | 3/4 in |
End Gender 2 | Female |
Weight | 0.32 LB |
EAN or UPC | 725975057032 |
