
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 3.61 in Overall Length
End Types | NPT & Hose Barb |
End Type 1 | Line/Hose/Tube |
Rigid/Swivel | Rigid |
Thread Sealant | No |
Threads per Inch | 14 |
Pipe Size | 0.75 in |
End Size | 3/4 Hose Barb, 3/4 NPT(m) |
Fitting Angle | Straight |
Fitting Description | Male Pipe Rigid |
End Type 2 | MPT |
Thread Size | 3/4-14 |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 1/16 in |
Dash Size | 12 |
Hex Size 1 | 1 in |
Hex Size | 1 1/16 in |
Overall Length | 3.61 in |
Hose Cut-Off Factor | 1.44 in |
Application | Suction & Return Lines |
Item Type | Nipple Assembly |
No. of Ends | 2 |
Compatible Hose | H039 |
Material | Carbon Steel |
Hose I.D. | 3/4 in |
Series | 039 "K" Series |
Plating | Zinc Yellow Dichromate Finish |
Weight | 0.28 LB |
EAN or UPC | 725975057025 |
