
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.48 in Overall Length
Thread Size | 1/4-18 |
Hole Dia. | 0.284 in |
No. of Ends | 2 |
Swivel Hex Size | 9/16 in |
Pipe Size | 0.25 in |
End Type 1 | NPTF |
Series | 009 "B" Series |
Compatible Hose | H009 |
Thread Sealant | No |
Finish | Brass |
End Gender 1 | Male |
Threads per Inch | 18 |
Outside Dia. | 0.812 in |
Fitting Angle | Straight |
Overall Length | 1.48 in |
Compatible Tube O.D. | 0.375 |
Dash Size | 4 |
Fitting Description | Male Pipe Rigid |
Label Set | FS-400 |
Material | Brass |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.25 |
Hose I.D. | 1/4 in, 3/8 in |
Hex Size 1 | 9/16 in |
Hex Size | 13/16 in |
Rigid/Swivel | Rigid |
End Size | 1/4 NPT(m), 3/8 Hose Barb |
Hose Cut-Off Factor | 0.94 in |
Application | Low Pressure Air, Lube & Oil Lines |
Item Type | Fitting Assembly |
End Gender 2 | Female |
Hex Size 2 | 13/16 in |
End Types | NPT & Hose Barb |
Tube O.D. | 3/8 in |
Weight | 0.102 LB |
