- Dry Lube
- 4 oz bottle
features
- Provides superior lubrication and corrosion protection
- Ideal for blades and bits, rollers and more
- Won't attract dirt and dust
- Quick-drying formula is 100% Dry to the Touch
| Color | Amber |
| Container Size | 4 oz |
| Viscosity @ Temp | 0.63 cSt @ 40 °C |
| Container Type | Bottle |
| VOC Content | 87.9% |
| Odor | Mild |
| Pour Point | -72 °C |
| Flash Point | 10 °F |
| Weight | 0.276 LB |
| EAN or UPC | 79567120025 |

