- Multi-Purpose Oil
- 3 oz Bottle
features
- A simple twist of the spout allows for easy ON and OFF closure control
- Fill level indicator strip to show when product is running low
| Container Size | 3 oz |
| Odor | Faint Citronella |
| Viscosity @ Temp | 112 SUS @ 100 °F |
| VOC Content | 0% |
| Container Type | Bottle |
| Color | Amber |
| Weight | 0.222 LB |
| EAN or UPC | 79567100355 |

